Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Soap & Lotion Dispensers
Estesol Lotion Dispenser - 1 Litre
By Deb Stoko
Order Code:
ZT1199345X
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 +
£7.43
7%
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-soap-and-lotion-dispensers/estesol-lotion-dispenser-1-litre/p/ZT1199345X
Add to quotation
Schedule an order and save 5%
View all Hand Soap & Lotion Dispensers
Description
For use exclusively with Estesol® cartridges.
- No air passes back through the pumps.
Tags:
#BulkDiscount
Specifications
Safety Information
Specifications for Estesol Lotion Dispenser - 1 Litre
Colour
Grey
To Suit
Estesol® 1 Litre Lotions
MFR Part No.
EFM1LDSEN
Size
1L
Function
Cleanse
Dispensing Method
Manual
Type
Cleanser Dispenser
Series
Estesol FX
Capacity
1L
Dispenser Material
Plastic
Mount Type
Wall Mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome