Evolve Max Sanitising Wipes Dispenser Each

Order Code: ZT2427102S

£59.99 Inc VAT (20%)


Description

Enov Evolve Max Wipe Dispenser system is a wall mountable dispenser for use with a range of eWipe Large Gym Wipes refills. Handy wall mounted wipes dispenser unit allows you to place the refill bag in the unit. Simply snip off the top of each bag and feed the first wipe from the centre core through the lid aperture. Then close and lock the unit. Product features: - Fits all our 1000, 1500 and 2000 Sheet Refill Wipes (Gym & Food & Beverage) - Ideal for dispensing the refill bag, easily fixes to walls and is wipe clean. - Simply insert the complete bag of wipes, then feed them through the opening at the top of the bag, then through the dispensers adjustable aperture. - Tested to retain moisture and helps to keep the workplace tidy, ensuring hygiene standards are maintained. - Material: Very tough, easy to clean industrial plastic, gloss look and easily cleaned - Hinge: Hidden, side hinged for easy loading - Locks: Generic, fixed or proprietary key available - The sides are semi opaque so you can see when its ready to refill. Specification: - Dimensions 13.25" x 10.75" x 10.25" (34 x 27 x 26 cm) - Material Plastic

See full description