Evolve Mini Centrefeed Dispenser Each

Order Code: ZT2427244S

£20.99 Inc VAT (20%)


Description

Mini Centrefeed Dispenser has a translucent window and a large graphics area, offering you the ability to customise the dispenser with your
washroom.


Tough yet stylish ABS construction makes our dispensers as vandal-resistant as they are easy-on-the-eye


- Lockable Dispenser

- Suitable for industrial and kitchen applications

- Maximum roll size ? 200mm high x 130mm diameter

- Manufactured in the UK


Height 292 mm

Width 160 mm

Projection 149 mm

See full description
Specifications for Evolve Mini Centrefeed Dispenser Each
  • Material
    ABS Plastic
  • Size
    29x15x16cm
  • Colour
    White
  • Product Type
    Centre Feed Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome