Evolve Sanitising Wipes Dispenser Each

Order Code: ZT2427180S

£29.99 Inc VAT (20%)


Description

Enov Evolve Sanitising Wipes Dispenser system is a wall mountable dispenser for use with a range of eWipe Large Gym Wipes refills. Ideal for dispensing the refill bag, easily fixes to walls and is wipe clean. Simply insert the complete bag of wipes, then feed them through the opening at the top of the bag, then through the dispensers adjustable aperture. Tested to retain moisture and helps to keep the workplace tidy, ensuring hygiene standards are maintained. Product features: - Key accessible for security and easy to replenish, he dispenser is an economical alternative to bucket. - Unique split funnel with automatic tensioning works with any grade of towel or wiper provides option to accelerate dispensing. - Ideal for HACCP (Hazard Analysis and Critical Control Points) applications in foodservice, cosmetics and pharmaceuticals - Clear design to gauge level - Convenient one-handed loading - Material: Tough, easy to clean industrial plastic - Hinge: Hidden, side hinged for easy loading - Locks: Generic, fixed or proprietary key available Specification: - Dimensions D:25.5x W:27.3 x H:33.5cm - Material Plastic

See full description
Specifications for Evolve Sanitising Wipes Dispenser Each
  • Colour
    White
  • Material
    ABS Plastic
  • Size
    23 x 25 x 35cm
  • Product Type
    Wipes Dispensers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome