Evolve Soap Dispenser Refillable Each

Order Code: ZT2427174S

£24.99 Inc VAT (20%)


Description

This Evolve bulk fill soap dispenser is designed to be wall mounted and is
made from high quality ABS.


Suitable for regular liquid soaps with or without grit, alco-gel, shampoo,
hand cream, sanitizers.


The clear viewing window also makes it easy to check consumable levels at a
glance.


Product Details


- Dimensions: (H)305 x (W)119 x (D)115mm


- Evolve bulk fill dispenser


- High quality ABS


- 2ml soap pump


- Keyed dispenser


- Stylish design


- Bulk 1 litre tank with lid


- Made in the UK


Enov Evolve 1 Litre Bulk Fill Liquid Soap Dispenser

See full description
Specifications for Evolve Soap Dispenser Refillable Each
  • Material
    ABS Plastic
  • Size
    1000ml
  • Colour
    White
  • Product Type
    Soap Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome