EXEL Centrefeed Dispenser Each

Order Code: ZT2620921S

£26.99 Inc VAT (20%)


Description

Enov eXel Centrefeed Dispenser has a translucent window and a large graphics area, offering you the ability to customise the dispenser with your washroom. For simple, efficient paper dispensing, choose this eXel centrefeed roll dispenser. This dispenser features a handy tear-off mechanism that ensures staff only use the exact amount of paper that they need. This will help to reduce paper wastage - giving you great cost savings while also minimising your impact on the environment.Product features:- Tough yet stylish ABS construction makes our dispensers as vandal-resistant as they are easy-on-the-eye- Tear-off mechanism reduces costly, environmentally harmful paper wastage- Compact design helps to save valuable wall space- Prevents contact with the rolls to keep them free from contamination- Sturdy ABS construction gives the dispenser great durability- ABS material and rounded corners also make for easy cleaning- User-friendly design enables simple refilling- Sleek design will blend into any kitchen, gym or garage dcor- Dispenser can be easily mounted to your wallsSpecification:- Height 334 mm- Width 230 mm- Projection 230 mm

See full description
Specifications for EXEL Centrefeed Dispenser Each
  • Size
    White
  • Material
    ABS Plastic
  • Product Type
    Centre Feed Dispenser
  • Finish
    Translucent
  • Width
    230mm
  • Height
    334mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome