Facial Tissue Dispenser Chrome Each

Order Code: ZT2620570S

£23.99 Inc VAT (20%)


Description

JanSan Facial Tissue Dispenser Chrome is a ideal for hotels, cruise ships, office, receptions and prestigious washrooms. This dispenser is available as a free standing or wall mounted dispenser and also a recessed facial tissue dispenser for a more discreet look! The free standing tissue dispenser can also be fixed permanently to the wall or counter surface.Product features- Facial tissue dispenser designed to be fixed to any surface or it can simple be free standing!- Easy access for filling front cover is secured to the stainless steel base via two sprung clips!- Surface mounted or recessed options- Capacity 300 facial tissues- Surface mounted tissue dispenser holds one standard tissue box!Specification - Colour ?Silver- Package Dimensions ?27.2 x 15.2 x 6.2 cm; 379.99 Grams- Material ?Plastic- Item Weight ?380 g

See full description
Specifications for Facial Tissue Dispenser Chrome Each
  • Size
    H140 x L70 x W270 mm
  • Colour
    Chrome
  • Material
    ABS Plastic
  • Product Type
    Facial Tissue Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome