Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Soap & Lotion Dispensers
Fill Manual 500ml Refillable Liquid Soap or Sanitiser Dispenser
By C21 Hygiene Ltd
Order Code:
ZT4976384S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£17.85
6%
10 +
£16.71
12%
1
Add to basket
Get it by
Tue, 8th Apr
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-soap-and-lotion-dispensers/fill-manual-500ml-refillable-liquid-soap-or-sanitiser-dispenser/p/ZT4976384S
Add to quotation
View all Hand Soap & Lotion Dispensers
Description
Fill Manual 500ml Refillable Liquid Soap Or Sanitiser Dispenser
Tags:
#BulkDiscount
Specifications
Specifications for Fill Manual 500ml Refillable Liquid Soap or Sanitiser Dispenser
Depth
83mm
Width
110.5mm
Capacity
500ml
Height
225mm
Dispensing Method
Manual