Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Soap & Lotion Dispensers
Fill Soap/Sanitiser Dispenser
By Purely Smile
Order Code:
ZT1326584S
£44.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
44.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-soap-and-lotion-dispensers/fill-soap-sanitiser-dispenser/p/ZT1326584S
Add to quotation
View all Hand Soap & Lotion Dispensers
Description
Fill Soap/Sanitiser Dispenser
Specifications
Specifications for Fill Soap/Sanitiser Dispenser
Dispensing Method
Manual
Colour
White
Type
Soap & Lotion Dispensers
Capacity
1L
MFR Part No.
PS1704
Material
Plastic
Form
Wall Mounted
Refill Code
PP4311, PS4310, PS4035
Refillable
Yes
Refill Product Code
PP4311, PS4310, PS4035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome