0
1

Fixing Bracket

Order Code: ZT1029147X

£8.19 Inc VAT (20%)


Description

Store Big Wipes® 80's tubs in your van or workshop with The Cage™ fixing bracket. Made from Polycarbonate with pre-drilled holes, it's quick and easy to fit. A convenient solution, the cage holds wipes and sprays securely to allow for one-handed dispensing when things get messy.

Features and Benefits
• High-quality material for durable storage in a busy working environment
• Allows for one-hand dispensing for when jobs get extra messy
• Pre-drilled for quick and simple fitting to any ply-paneling, walls, or racking systems

Notes
• Fixing bracket only - wipes and bottles sold separately
• Screws not included

See full description
Specifications for Fixing Bracket
  • Colour
    Red
  • Type
    Fixing Bracket
  • Dispensing Method
    Manual
  • To Suit
    BWI9304563D
    BWI9305869K
    BWI9305870L
  • MFR Part No.
    2421
  • Series
    4X4™
  • Function
    Sanitise
    Protect
    Cleanse
    Restore
  • Length
    122mm
  • Height
    275mm
  • Dispenser Material
    Polycarbonate
  • Mount Type
    Wall Mounted
  • Width
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome