Foam Dispenser For Toilet Seat Cleaner, Filling Quantity 400 Ml, Plastic, White

Order Code: ZT2704084S

£81.99 Inc VAT (20%)


Description

Foam dispenser for toilet seat cleaner, filling quantity 400 ml, plastic, white. Supplied = assembled. Capacity = 0.4 l. Housing colour = white. Height = 205 mm. Width = 128 mm. Depth = 140 mm. Housing material = plastic. Model = with push button. Product type = disinfectant dispensers. Antimicrobial push button. Manually operated foam dispenser for 400 ml of toilet seat cleaner. Fill level indicator.

Specifications for Foam Dispenser For Toilet Seat Cleaner, Filling Quantity 400 Ml, Plastic, White
  • Capacity
    0.4 L
  • Product Type
    Disinfectant Dispensers
  • Housing Material
    Plastic
  • Height
    205mm
  • Width
    128mm
  • Housing Colour
    White
  • Depth
    140mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome