0
1

Foam Soap Dispenser and Hand Disinfection 561508 S4 Black

Order Code: ZT1029115X

£59.99 Inc VAT (20%)


Description

561500, 561508
The low push force is particularly suitable for children, elderly and handicapped users. Extra high capacity 2500 shots makes it low maintenance. Robust design.

Specifications for Foam Soap Dispenser and Hand Disinfection 561508 S4 Black
  • To Suit
    MOL-952-5025E
    MOL-952-5027G
    MOL-952-5028H
  • Colour
    Black
  • MFR Part No.
    561508
  • Size
    1000ml
  • Type
    Cleanser Dispenser
  • Function
    Protect
    Cleanse
  • Dispensing Method
    Manual
  • Mount Type
    Wall Mounted
  • Series
    561508
  • Width
    113mm
  • Dispenser Material
    Plastic
  • Length
    105mm
  • Height
    286mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome