0
1
2
3
4
5

Foot Pedal Hand Sanitiser Disinfectant Dispenser Floor Stand, White

Order Code: ZT2659525S

£299.99 Inc VAT (20%)


Description

Disinfection stands are an integral part of protection and hygiene concepts within the framework of infection control. Whether at work, shopping, sports or at the doctor's: DURABLE disinfection stands are easy to operate and can be used in many ways as mobile hygiene stations. • Sturdy, high-quality dispenser with drip tray for disinfectant as a mobile, free-standing floor stand
• With foot operated pedal for easy and hygienic operation and contactless dispense of disinfectant
• Flexible bottle height adjustment for different bottle sizes up to 250 mm
• Accommodates all standard bottle sizes up to 500 ml
• Disinfection bottle and pumping device not included
• High quality and durability, material: sheet steel, powder coated
• Simple and straightforward assembly - article pre-mounted
• Incl. mounting kit and assembly instructions
• Dimensions: 300 x 1132 x 300 mm (W x H x D)

See full description
Specifications for Foot Pedal Hand Sanitiser Disinfectant Dispenser Floor Stand, White
  • Product Type
    Stand-up Dispenser
  • Material
    Sheet Steel
    Powder Coated
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome