Futura Portable Hand Sealing Tongs, with 1 Sealing Bar, Seal LxW 150 X 2 mm

Order Code: ZT3150817S

£399.99 Inc VAT (20%)


Description

FUTURA PORTABLE hand sealing tongs, with 1 sealing bar, seal LxW 150 x 2 mm. Supplied = assembled. Product type = film sealing devices. Type of use = desktop unit, handheld device. Max. film thickness = 2x150 µm. Welding seam max. = 150x2 mm. For material = PE, PP. Application = bags. Length = 170 mm. Width = 180 mm. Height = 95 mm. Power = 35 watt. Voltage = 230 V. For quick sealing of films.

See full description
Specifications for Futura Portable Hand Sealing Tongs, with 1 Sealing Bar, Seal LxW 150 X 2 mm
  • Height
    95mm
  • Width
    180mm
  • Power
    35W
  • Length
    170mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome