GOJO FMX DISPENSER WHITE 6 x 1250ML

Order Code: ZT1576628S

£79.99 Inc VAT (20%)


Description

Gojo Fmx Dispenser White 6 X 1250ml X 1

Specifications for GOJO FMX DISPENSER WHITE 6 x 1250ML
  • Width
    280mm
  • Colour
    White
  • MFR Part No.
    GJ5157-06
  • Length
    315mm
  • Height
    380mm
  • Weight
    3.68kg