Hand Disinfectant Dispenser With Wall Bracket, Lockable, Antique Silver

Order Code: ZT2694497S

£239.99 Inc VAT (20%)


Description

Hand disinfectant dispenser with wall bracket, lockable, antique silver. Supplied = assembled. Capacity = 1 l. Housing colour = antique silver. Height = 423 mm. Width = 180 mm. Depth = 130 mm. Housing material = sheet steel, galvanised. Model = wall fixing. Lock type = dual bit security lock. Feature = lockable. Product type = disinfectant dispensers. Hygienic, can be operated using your elbow. Holds Euro bottles up to 1000 ml. Lockable. Suitable for outdoor use, as weather protected. The hand disinfectant dispenser has a variable base that adapts to different types of bottles made by different manufacturers. It is equipped with a dual bit lock to ensure disinfectant cannot be stolen. Euro bottle not included.

See full description
Specifications for Hand Disinfectant Dispenser With Wall Bracket, Lockable, Antique Silver
  • Capacity
    1L
  • Product Type
    Disinfectant Dispensers
  • Depth
    130mm
  • Housing Material
    Sheet Steel, Galvanised
  • Lock Type
    Dual Bit Security Lock
  • Housing Colour
    Antique Silver
  • Supplied
    Assembled
  • Features
    Lockable
  • Height
    423mm
  • Width
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome