Hand Disinfection Column, For 0.5 L Euro Bottles, Stainless Steel

Order Code: ZT2695581S

£429.99 Inc VAT (20%)


Description

Hand disinfection column, for 0.5 l Euro bottles, stainless steel. Supplied = assembled. Capacity = 0.5 l. Housing colour = stainless steel. Height = 1217 mm. Width = 178 mm. Depth = 230 mm. Housing material = stainless steel. Feature = lockable. Product type = disinfectant dispensers. Fitted with a lock. Designed for all 500 ml Euro bottles. The hand disinfection column is made of stainless steel and is used to ensure disinfectant cannot be stolen. For variable set up in indoor and outdoor areas.

See full description
Specifications for Hand Disinfection Column, For 0.5 L Euro Bottles, Stainless Steel
  • Capacity
    0.5L
  • Product Type
    Disinfectant Dispensers
  • Width
    178mm
  • Supplied
    Assembled
  • Housing Material
    Stainless Steel
  • Features
    Lockable
  • Height
    1217mm
  • Housing Colour
    Stainless Steel
  • Depth
    230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome