Versatile design suitable for dispensing a wide range of paper towels including interleaved, C-Fold and Z-Fold. One-at-a-time dispensing for reduced consumption and increased hygiene. Easy to top-up at any time. Dimensions: Height 265mm, Width 290mm, Depth 145mm