Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Soap & Lotion Dispensers
Handwash Dispenser - 1L
By Blueleaf
Order Code:
ZT2530232S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.57
6%
10 +
£6.15
12%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-soap-and-lotion-dispensers/handwash-dispenser-1l/p/ZT2530232S
Add to quotation
View all Hand Soap & Lotion Dispensers
Description
Deb Handwash Dispenser - 1ltr
Tags:
#BulkDiscount
Specifications
Specifications for Handwash Dispenser - 1L
Product Type
Handwash Dispenser
Capacity
1L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome