Hygiene station with perforated wall, HxWxD 1480 x 550 x 400 mm, light grey. Supplied = assembled. Height = 1480 mm. Width = 550 mm. Depth = 400 mm. Colour = light grey RAL 7035. Product type = workshop hygiene stations. For the practical implementation of your hygiene rules in the warehouse, workshop and factory. Perforated wall can be used for disposable glove holders, tool holders etc. Holder set for consumables see Accessories. Workshop hygiene station with practical sloping top workstation with waste deposit opening. Includes 1 height adjustable shelf. Sturdy, powder coated steel construction in light grey RAL 7035. Cupboard clearance dimensions: internal height x width x depth 615 x 490 x 380 mm. Overall height x width x depth 1480/814 x 550 x 400 mm. Perforated wall for attaching holders for disposable gloves, face masks, disinfectants etc. or tool holders (see Accessories) Supplied flat pack - easy self-assembly with assembly material included with delivery.