Hygiene Wall Station, HxWxD 1000 X 490 X 170mm, Light Grey

Order Code: ZT2695333S

£179.99 Inc VAT (20%)


Description

Hygiene wall station, HxWxD 1000 x 490 x 170 mm, light grey. Supplied = flat pack. Height = 1000 mm. Width = 490 mm. Depth = 170 mm. Colour = light grey RAL 7035. Product type = workshop hygiene stations. For the practical implementation of your hygiene rules in the warehouse, workshop and factory. Includes 2 holders for disposable gloves, face masks etc. and 1 shelf for disinfectant bottles/dispensers. Coat hook on rear. Space saving wall mounting. The practical wall station to keep your hygiene products ready for use. 2 holders for disposable gloves, face masks etc. 1 shelf for disinfectant bottles. Coat hook on rear. Powder coated steel construction in light grey RAL 7035. Includes mounting materials.

See full description
Specifications for Hygiene Wall Station, HxWxD 1000 X 490 X 170mm, Light Grey
  • Product Type
    Workshop Hygiene Stations
  • Colour
    Yellow Orange
  • Width
    490mm
  • Supplied
    Flat Pack
  • Height
    1000mm
  • Depth
    170mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome