IndustrieLine Vario Skin Cream Dispenser - For 1000 Ml Disposable Bottles With Pump

Order Code: ZT2692015S

£102.99 Inc VAT (20%)


Description

IndustrieLine Vario skin cream dispenser, for 1000 ml disposable bottles with pump, HxWxD 351 x 126 x 130 mm. Supplied = assembled. Capacity = 1 l. Housing colour = white. Height = 351 mm. Width = 126 mm. Depth = 130 mm. Housing material = plastic. Model = with operating lever. Lock type = cylinder lock. Feature = lockable. Product type = soap dispensers. Vacuum operated overhead bottles ensure virtually no waste. Suitable for barrier creams, soaps and lotions containing scrubbing agents. With fill level indicator and cylinder lock. Robust - housing made of impact resistant plastic. For frequently used areas. Dispenser for barrier cream, skin cleaner, hand decontamination, skin care. Vario skin care dispenser made of plastic, for 1000 ml or 2000 ml system bottles with pre-fitted single-use pump. No risk of injury due to rounded edges. Large window with clear view panel, lockable. Incl. mounting material and lockable.

See full description
Specifications for IndustrieLine Vario Skin Cream Dispenser - For 1000 Ml Disposable Bottles With Pump
  • Capacity
    1L
  • Product Type
    Soap Dispensers
  • Housing Colour
    White
  • Lock Type
    Cylinder Lock
  • Depth
    130mm
  • Width
    126mm
  • Height
    351mm
  • Supplied
    Assembled
  • Features
    Lockable
  • Housing Material
    Plastic