Jumbo Industrial Soap Dispenser, For Large Scale Consumption, 2 L, White

Order Code: ZT2731083S

£219.99 Inc VAT (20%)


Description

Jumbo industrial soap dispenser, for large scale consumption, 2 l, white. Supplied = assembled. Capacity = 2 l. Housing colour = white. Height = 332 mm. Width = 101 mm. Depth = 130 mm. Housing material = plastic. Model = with push button. Lock type = cylinder lock. Feature = lockable. Product type = soap dispensers. Ideal for high traffic areas. No dripping. Robust single hand push button. Non-dripping, economical dispensing mechanism. Extra large capacity of 2 litres for approx. 2000 hand washings. Fill level indicator. Bottles can be changed quickly (delivery does not include hand cleaner) Removable housing made of white, anti-static plastic with metal cover plate. Lockable with cylinder lock. Height x width x depth 332 x 101 x 130 mm.

See full description
Specifications for Jumbo Industrial Soap Dispenser, For Large Scale Consumption, 2 L, White
  • Capacity
    2L
  • Product Type
    Soap Dispensers
  • Width
    101mm
  • Housing Material
    Plastic
  • Supplied
    Assembled
  • Lock Type
    Cylinder Lock
  • Features
    Lockable
  • Depth
    130mm
  • Height
    332mm
  • Housing Colour
    White