Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Soap & Lotion Dispensers
LabGUARD HandSoap 5L 2X5LTR
By Labguard
Order Code:
ZT1254818S
£269.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
269.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-soap-and-lotion-dispensers/labguard-handsoap-5l-2x5ltr/p/ZT1254818S
Add to quotation
View all Hand Soap & Lotion Dispensers
Description
LabGUARD HandSoap 5L
Specifications
Technical Information
Specifications for LabGUARD HandSoap 5L 2X5LTR
Pack Size
2x5L
Product Code
CLE3024
Pack Quantity
2 x 5L
Product Type
Hand Soaps
Size
2 x 5L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome