Lfs Wave Soap & Shower Dispenser Matt Black Each

Order Code: ZT2427424S

£49.99 Inc VAT (20%)


Description

LFS Wave Soap & Shower Dispenser comes with a tamper-proof locking lid to help prevent theft and defacement. It's is easy to mount, fill, and use so that it can begin offering superior performance in your establishment right away. It doesn't require any tools or drilling to install, so you can use it in a shower or by a sink. Simply mount it to the appropriate wall with the included double-faced tape and silicone mounting adhesive. To fill this dispenser, open the locking lid, take out the chamber to top it off, and simply pop it back in. Your guests can dispense shampoo, soap, or whatever liquid you choose by pushing the button, which generates the perfect amount each time and never becomes clogged, unlike other dispensers. This unit includes an installation kit, key, and amenity labels.
London Fine Soaps Wave Dispenser will help eliminate the proliferation of single-use plastic in your facility! By choosing this dispenser, you create less waste and help make a difference. Your guests will appreciate your dedication to maintaining an environmentally-friendly establishment by reducing the use of disposable plastic waste. Create a functional, stylish, and sustainable washroom for the convenience of your guests with this dispenser!
Smooth, stylish luxury is yours with the traditional wave shower dispenser, or the new wave with a view featuring a liquid level indicator.
Features & Benefits - Easy to use. Easy to install. Guests love it! - Locking and tamper-resistant Shower Dispenser - Lid unlocks and lifts off for easy refilling - Lifetime warranty on the patented pumps - Traditional WAVE Shower Dispenser is easy to customize the full lid, or choose your liquid selection with the amenity labels provided. - WAVE with a VIEW Shower Dispenser features a beautiful screen-printed lid with liquid level indicator window on the front. - Closed disposable cartridge system available. - Silicone installation kit included.
Easy to Install - Our Dispensers install in minutes with double-faced tape and silicone mounting adhesive (included). No tools. No drilling.
Easy to Use - Just press the lid and a pre-measured portion of liquid is dispensed. Precisely. Perfectly. Every push.
Guests Love It! - Our Dispensers install in minutes with double-faced tape and silicone mounting adhesive (included). No tools. No drilling. No wall damage.
London Fine Soaps Wave Dispenser Specifications Capacity Each bottle is 473 ml or 16 fluid ounces
London Fine Soaps Wave Dispenser Each unit is: 108 mm W x 229 mm H x 57 mm D 4.25" W x 9" H x 2.25" D

See full description
Specifications for Lfs Wave Soap & Shower Dispenser Matt Black Each
  • Material
    Plastic
  • Colour
    Black
  • Size
    473 mL
  • Product Type
    Soap Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome