Liquid Soap Dispenser and Hand Sanitiser 560000 White
0
1
2
3
4
5
6

Liquid Soap Dispenser and Hand Sanitiser 560000 White

Order Code: ZT1029095X

£39.99 Inc VAT (20%)


Description

560000 - White.
The Tork dispensers for liquid soap are suitable for all kinds of washrooms - even in tough and demanding environments. Reliable system promotes good hygiene. High capacity 1000 shots. Robust design suitable for demanding environments.

Specifications for Liquid Soap Dispenser and Hand Sanitiser 560000 White
  • Function
    Cleanse
    Protect
  • Type
    Hand Wash Dispenser
  • Colour
    White
  • MFR Part No.
    560000
  • Size
    1L
  • Dispensing Method
    Manual
  • To Suit
    MOL9524205E
    MOL9524207G
  • Mount Type
    Wall Mounted
  • Width
    121mm
  • Length
    118mm
  • Height
    308mm
  • Capacity
    1L
  • Dispenser Material
    Plastic
  • Series
    560000