0
1
2
3
4
5
6

Liquid Soap Dispenser and Hand Sanitiser 560008 Black

Order Code: ZT1029146X

£41.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Don't let the sleek and slimline design fool you, this spray soap dispenser is durable and efficient, and makes the perfect addition to any high-traffic washroom.

Compatible with a wide range of Tork® products, this easy-to-use dispenser promotes excellent hand hygiene in a range of settings.

Features and Benefits
• Simple to operate and ideal for children and elderly users
• Smooth and easy to clean to maintain high levels of hygiene
• Quick and easy to refill to reduce downtime
• Drip-free system eradicates any unwanted mess

Typical Applications
• Public sector
• Schools
• Healthcare
• Care homes

Notes
• Each refill dispenses up to 1000 doses
• Compatible with any Tork® liquid soap 1L refill

Approvals
• Approved by the Swedish Rheumatism Association (SRA) as Easy to use

See full description
Specifications for Liquid Soap Dispenser and Hand Sanitiser 560008 Black
  • Type
    Hand Wash Dispenser
  • Size
    1L
  • To Suit
    420501 Premium Liquid Soap
    420701 Premium Liquid Soap
  • Dispensing Method
    Manual
  • MFR Part No.
    560008
  • Function
    Cleanse
    Protect
  • Colour
    Black
  • Capacity
    1L
  • Dispenser Material
    Plastic
  • Width
    112mm
  • Series
    560008
  • Height
    296mm
  • Mount Type
    Wall Mounted
  • Length
    114mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome