Loto Warning Tag T100 Small In 100 Piece Dispenser Red

Order Code: ZT4132064S

£53.99 Inc VAT (20%)


Description

LOTO warning tag T100, small, in 100 piece dispenser, red. Supplied = assembled. Product type = lockout/tagout products. Material = polypropylene. Colour = red. Made of indestructible synthetic paper using polypropylene. With labelling fields on the back. Resealable box with 9 mm perforations for hooks (dimensions: 144 x 33 x 29 mm) Robust and tear resistant labelling tags that can be written on: LOTO tags in two different sizes made of polypropylene. This increases safety in the event of maintenance. You can write notes and warnings on the tags or personalise them with the name of an employee or department. Includes a resealable dispenser in which the identification tags are stored.

See full description
Specifications for Loto Warning Tag T100 Small In 100 Piece Dispenser Red
  • Size
    Small
  • Colour
    Red
  • Material
    Polypropylene
  • Product Type
    Lockout/Tagout Products

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome