MediLine 1 L Universal Dispenser - Specifically For Requirements In Clinics And Practices

MediLine 1 L Universal Dispenser - Specifically For Requirements In Clinics And Practices

Order Code: ZT2698064S

£229.99 Inc VAT (20%)


Description

MediLine 1 l universal dispenser, specifically for requirements in clinics and practices, for 1000 ml. Supplied = assembled. Capacity = 1 l. Housing colour = stainless steel. Height = 340 mm. Width = 94 mm. Depth = 222 mm. Housing material = stainless steel. Model = with lever arm. Lock type = cylinder lock. Feature = lockable. Product type = soap dispensers. Can be filled as required. Autoclavable. Quantity of dose adjustable from 0.7 to 1.5 ml. The dispenser is suitable for alcohol-based disinfectants and liquid soaps. Suitable for 1000 ml standard Euro bottles. Anodised aluminium with stainless steel pump, flexible suction tube, the pump can be removed by pushing the plastic dispenser plate up and to the front. Stainless steel operating lever. For wall mounting.

See full description
Specifications for MediLine 1 L Universal Dispenser - Specifically For Requirements In Clinics And Practices
  • Capacity
    1L
  • Product Type
    Soap Dispensers
  • Lock Type
    Cylinder Lock
  • Housing Colour
    Stainless Steel
  • Depth
    222mm
  • Housing Material
    Stainless Steel
  • Height
    340mm
  • Supplied
    Assembled
  • Features
    Lockable
  • Width
    94mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome