MediLine Universal Dispenser - 0.5 L

Order Code: ZT2710532S

£219.99 Inc VAT (20%)


Description

MediLine universal dispenser, 0.5 l, with stainless steel lever arm, adjustable dose (0.9 - 1.5 ml) Supplied = assembled. Capacity = 0.5 l. Housing colour = matt silver. Height = 283 mm. Width = 82 mm. Depth = 225 mm. Housing material = anodised aluminium. Model = with lever arm. Lock type = cylinder lock. Feature = lockable. Product type = soap dispensers. Autoclavable 121 °C, 1 bar. Replaceable pump. Specifically for requirements in clinics and practices. For hand disinfectants, liquid cream soaps and liquid skin care lotions. Adjustable dosage (max. - med. - min.) for standard Euro bottles (0.5 litres) Delivery does not include Euro bottle. Housing made of matt silver anodised aluminium with a stainless steel operating lever. Plastic wall holder. Height x width x depth (incl. lever) 283 x 82 x 225 mm. Suitable for use with disinfectants containing alcohol.

See full description
Specifications for MediLine Universal Dispenser - 0.5 L
  • Capacity
    0.5L
  • Product Type
    Soap Dispensers
  • Width
    82mm
  • Features
    Lockable
  • Housing Material
    Anodised Aluminium
  • Depth
    225mm
  • Housing Colour
    Matt Silver
  • Supplied
    Assembled
  • Lock Type
    Cylinder Lock
  • Height
    283mm