Mobile Foot Control Touchless Sanitiser Stand - Silver

Order Code: ZT1015121S

£229.99 Inc VAT (20%)


Description

100 % hands free, touchless sanitizing dispenser which is activated by the foot via a pedal. No Touch or No Batteries required. The height of the dispenser can be adjusted from 970mm to a max of 1225mm. Wheels on the base are on two sides, allowing it to be tilted for easy movement. Can be used in public places i.e. inside or outside schools , shops. restaurants etc. . Made in metal so is robust and hard wearing. Dispenser has a capacity of 1L. Colour Silver

See full description
Specifications for Mobile Foot Control Touchless Sanitiser Stand - Silver
  • Product Type
    Touchless Sanitiser Stnd
  • Capacity
    1L
  • Colour
    Silver
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome