Modular Centrefeed Dispenser Large Each

Order Code: ZT2425577S

£22.99 Inc VAT (20%)


Description

Centerfeed Hand Towel Dispenser, one-handed loading. Roll Control system reduces dispensing problems such as streaming, lost tail and crumpled sheet appearance.
Centre-pull towels guard against cross-contamination, users touch only the towel they use. Suitability perforated or un-perforated centre-pull rolls with a maximum height of 230mm.
This dispenser is made fromsmooth injection moulded plastic and features a self-locking cover with a universal key supplied.
Also is compatible with both perforated and unperforated paper, it also features a unique tear-off cleat mechanism and flow restrictor plate, which cleverly avoids paper wastage.
Specifications
Height: 350mm
Width: 230mm
Depth: 235mm
Colour: White
Material: Smooth injection moulded plastic

See full description
Specifications for Modular Centrefeed Dispenser Large Each
  • Size
    35x25x23.5cm
  • Colour
    White
  • Material
    ABS Plastic
  • Product Type
    Centre Feed Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome