Modular Hand Towel Dispenser Small Each

Order Code: ZT2425578S

£29.99 Inc VAT (20%)


Description

JanSan Modular Hand Towel Dispenser Small is robust paper hand towel dispenser will fit a large range of hand towels - from interleaved to extra-thin. The most hard working part of the dispenser, the towel outlet slot, is designed to stand up to constant use, resulting in a dispenser that is both strong and versatile. The Modular hand towel dispenser is a hard-wearing, versatile system that enables the distribution of interleaved, C-fold, Z-fold and extra-narrow towels. It is available in two sizes to fit the end customer's environment. Product features - Versatile design: fits interleaved, C-fold, Z-fold, single towel dispensing minimises waste - Adaptor plate for extra-narrow towels - Large front window to check stock levels - The dispenser is made from white ABS giving it a clean and modern appearance. - The translucent window allows visual confirmation of the towel level without opening the dispenser. - Comes supplied with fixing screws, wall plugs and key. Specification - 265 x 290 x 145mm - Material Plastic - Color White

See full description
Specifications for Modular Hand Towel Dispenser Small Each
  • Material
    ABS Plastic
  • Colour
    White
  • Size
    26.5 x 29 x 14.5cm
  • Product Type
    Folded Paper Towels Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome