Modular Industrial Hand Gel Dispenser 2 Litre Each

Order Code: ZT2425604S

£49.99 Inc VAT (20%)


Description

Enov Modular Industrial Gel Dispenser is hard wearing, multi hygiene product dispenser, this 2 litre dispenses all standard liquids and gel soaps, ideal for warehouses, factories and other industrial settings
Product Features: - The unit is key lockable and has a viewing window to monitor soap levels. - The dispenser is ideal for warehouses factories and other industrial settings. - Dispenses liquid gel (2ml Shot size) - Suitable for most soaps and lotions on the market - Large front window to check stock levels - Cover & Backplate: Transparent PET & ABS
Product Spec: - Dimensions: 310 x 140 x 145mm - Weight: 0.85kg - Cover & Backplate: - ABS cover and window, glass filled polypropylene backplate - Recommended Installation Height (h): 105-115cm (from floor 17-30cm (from countertop)

See full description
Specifications for Modular Industrial Hand Gel Dispenser 2 Litre Each
  • Material
    ABS Plastic
  • Size
    2L
  • Colour
    White
  • Product Type
    Soap Industrial Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome