Modular Mini Centrefeed Dispenser Each

Order Code: ZT2425537S

£24.99 Inc VAT (20%)

Currently unavailable

Description

JanSan Modular Mini Centrefeed Dispenser space-saving and easy to restock, the Modular mini centrefeed dispenser has been designed for areas that require fast access to paper towels. The hard-wearing centrefeed dispenser will stand up to years of constant use in busy environments. Product features - The second image shows the Tear-off mechanism minimises paper waste and environmental impact. - Centerfeed Hand Towel Dispenser one handed loading. - Roll Control system reduces dispensing problems such as streaming lost tail and crumpled sheet appearance. - Center Pull towels guard against cross contamination users touch only the towel they use. Specifications - Height: 330mm - Width: 180mm - Depth: 175mm - Material Plastic - Color White

See full description
Specifications for Modular Mini Centrefeed Dispenser Each
  • Size
    37x21x22cm
  • Material
    ABS Plastic
  • Colour
    White
  • Product Type
    Centre Feed Dispenser