Modular Multi Flat Tissue Dispenser Each

Order Code: ZT2429884S

£13.99 Inc VAT (20%)


Description

Enov Modular Multi Flat Tissue Dispenser is excellent value and popular for smaller washrooms that are used infrequently, or by very few people. The sturdy design makes this dispenser just as durable as the bigger 'roll-holder' models, but it fits much smaller spaces. A good choice for small offices, restaurants and other workplaces.
Product features - This dispenser is suitable for multiflat or flatpack tissue. - Designed for commercial or light industrial applications, the dispenser is made from smooth injection moulded plastic and features a self-locking cover with a universal key. - This dispenser is perfect for exclusive restrooms at offices and hotels. - Furthermore, such versatile fitting accepts three different types of core diameters. - The dispenser also incorporates a display window and large graphics plaque. - Material: Smooth Injection Moulded Plastic
Specifications - Height: 270mm - Width: 150mm - Depth: 130mm - Colour: White

See full description
Specifications for Modular Multi Flat Tissue Dispenser Each
  • Size
    270 x150 x130mm
  • Material
    ABS Plastic
  • Colour
    White
  • Product Type
    Bulk Pack Paper Dispensers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome