Opal 900ml Dispenser

Order Code: ZT4976382S

£79.99 Inc VAT (20%)


Description

Opal 900ml Dispenser
900ml Detachable Tank

Key Lockable

2 – 3 Days Delivery.

Dimensions: Height 254mm x Width 107mm x Depth 108mm

Available in: Liquid soap, Foaming soap and Sanitser spray

Codes:

See full description
Specifications for Opal 900ml Dispenser
  • Depth
    108mm
  • Width
    107mm
  • Height
    254mm
  • Product Type
    Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome