P-Wave Easy Fresh Fan Dispenser Each

Order Code: ZT2620482S

£21.99 Inc VAT (20%)


Description

P-Wave Easy Fresh Fan Dispenser easy to use, simply replace the old cover with a fresh one - it's easy! No aerosol, just a fragrant cover which lasts 30 days. No keys or tools required. Magic eye setting turns fan off when the lights go off allowing battery to last up to 4 months.Intelligent fan is programmed to increase the amount of time it works in order to give a consistent amount of fragrance over 30 days. LED reminder when the cover needs changing. Light enough to be mounted with tape or with screws and fixings supplied.
P-Wave Easy Fresh Fan Dispenser Features: - Easily the best room air freshener! - The unique non-aerosol air freshener! - Highly fragranced - The fragrance is in the cover! So no aerosol. - Continuously releases over the 30 days so you don’t have peaks and valleys - The fan helps blow the fragrance around the room - Covers up to 16sq mtrs - Low VOC (Europe compliant)

See full description
Specifications for P-Wave Easy Fresh Fan Dispenser Each
  • Colour
    White
  • Material
    Plastic
  • Product Type
    Air Freshener Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome