PARADISE CREAM Liquid Soap Dispenser, Universal 1 L, Cylinder Lock, HxWxD 320 X 94 X 120mm

Order Code: ZT2691867S

£269.99 Inc VAT (20%)


Description

PARADISE CREAM liquid soap dispenser, universal 1 l, cylinder lock, HxWxD 320 x 94 x 120 mm. Supplied = assembled. Capacity = 1 l. Housing colour = white. Height = 320 mm. Width = 94 mm. Depth = 120 mm. Housing material = plastic. Model = with operating lever. Lock type = cylinder lock. Feature = lockable. Product type = soap dispensers. 1000 ml = 1600 portions. For high frequency use. Cartridge and pump form a self-contained system. Soap does not dry out after extended period of non-use. Drip-free soap dispenser. Housing made of anti static plastic. Fast filling with patented click-in bottle, tank to reserve 160 portions. Cartridge and pump form a self-contained system, which does not allow the liquid soap to dry out. Fill level indicator with cylinder lock. Includes mounting materials.

See full description
Specifications for PARADISE CREAM Liquid Soap Dispenser, Universal 1 L, Cylinder Lock, HxWxD 320 X 94 X 120mm
  • Capacity
    1L
  • Product Type
    Soap Dispensers
  • Lock Type
    Cylinder Lock
  • Housing Colour
    White
  • Depth
    120mm
  • Supplied
    Assembled
  • Features
    Lockable
  • Width
    94mm
  • Height
    320mm
  • Housing Material
    Plastic