ParadiseLine Antibact Slim Foaming Soap Dispenser - Capacity 0.5 L

Order Code: ZT2691974S

£269.99 Inc VAT (20%)


Description

ParadiseLine Antibact Slim foaming soap dispenser, capacity 0.5 l, with fill level indicator and cylinder lock, HxWxD 329 x 81 x 110 mm. Supplied = assembled. Capacity = 0.5 l. Housing colour = white. Height = 329 mm. Width = 81 mm. Depth = 110 mm. Housing material = plastic. Model = with operating lever. Lock type = cylinder lock. Feature = lockable, non-drip. Product type = soap dispensers. Fast and drip-free filling. Cartridge and pump form a self-contained system. Instructions on how to wash and decontaminate hands on the panel. 500 ml dispenser designed for decontaminating hands when washing (when the application time of 30 seconds and the recommended dose is observed) Drip-free dispenser with click-in bottle, single handed use, with cylinder lock. Includes mounting materials. Not compliant with the DGK (German Cardiac Society) recommendations for disinfectant requirements in the health sector (see HygMed 2011, 36-10)

See full description
Specifications for ParadiseLine Antibact Slim Foaming Soap Dispenser - Capacity 0.5 L
  • Capacity
    0.5L
  • Product Type
    Soap Dispensers
  • Housing Material
    Plastic
  • Width
    81mm
  • Depth
    110mm
  • Features
    Lockable
    Non-drip
  • Lock Type
    Cylinder Lock
  • Housing Colour
    White
  • Supplied
    Assembled
  • Height
    329mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome