ParadiseLine Disinfect Non Touch Disinfectant Dispenser - Capacity 0.5 L

Order Code: ZT2691912S

£519.99 Inc VAT (20%)


Description

ParadiseLine Disinfect Non Touch disinfectant dispenser, capacity 0.5 l, with fill level indicator and cylinder lock, non-drip. Supplied = assembled. Capacity = 0.5 l. Housing colour = white. Height = 320 mm. Width = 94 mm. Depth = 120 mm. Housing material = plastic. Model = non touch. Lock type = cylinder lock. Feature = lockable. Product type = soap dispensers. For high frequency use. Proximity to the dispenser activates the pump generator - removing your hand stops dispensing. Floor and basin remain clean due to the easy cleaning system. Drip-free, contact free disinfectant dispenser. Housing made of antistatic plastic. Please observe application time of 30 seconds and the recommended dosage. Fast filling with patented click-in bottle, 500 ml = 170 portions, tank to reserve approx. 30 portions. Fill level indicator, with cylinder lock. Battery operated (2 x 1.5 V C) , batteries not included. Not compliant with the recommendations for disinfectant requirements in the health sector (see HygMed 2011, 36-10)

See full description
Specifications for ParadiseLine Disinfect Non Touch Disinfectant Dispenser - Capacity 0.5 L
  • Capacity
    0.5L
  • Product Type
    Soap Dispensers
  • Width
    94mm
  • Lock Type
    Cylinder Lock
  • Housing Material
    Plastic
  • Housing Colour
    White
  • Features
    Lockable
  • Depth
    120mm
  • Height
    320mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome