ParadiseLine Foam Slim Non Touch Foaming Soap Dispenser - Capacity 0.5 L

Order Code: ZT2692035S

£449.99 Inc VAT (20%)


Description

ParadiseLine Foam Slim Non Touch foaming soap dispenser, capacity 0.5 l, with fill level indicator and cylinder lock, non-drip. Supplied = assembled. Capacity = 0.5 l. Housing colour = white. Height = 320 mm. Width = 94 mm. Depth = 120 mm. Housing material = plastic. Model = non touch. Lock type = cylinder lock. Feature = lockable. Product type = soap dispensers. For high frequency use. Cartridge and pump form a self-contained system. Soap does not dry out after extended period of non-use. Drip-free foaming soap dispenser, NON TOUCH , made of antistatic plastic. Contact free soap dispensing with automatic stop. Approx. 50% less soap and 30% water consumption using foaming soap, fast filling with patented click-in bottle, 500 ml = 1250 portions, tank to reserve 160 portions. Air tight to protect the content from drying out and from pathogens. Function monitoring, fill level indicator, with cylinder lock, includes mounting materials.

See full description
Specifications for ParadiseLine Foam Slim Non Touch Foaming Soap Dispenser - Capacity 0.5 L
  • Capacity
    0.5L
  • Product Type
    Soap Dispensers
  • Housing Material
    Plastic
  • Features
    Lockable
  • Lock Type
    Cylinder Lock
  • Height
    320mm
  • Housing Colour
    White
  • Supplied
    Assembled
  • Depth
    120mm
  • Width
    94mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome