ParadiseLine Slim Hand Lotion Dispenser - Capacity 0.5 L

Order Code: ZT2691942S

£199.99 Inc VAT (20%)


Description

ParadiseLine Slim hand lotion dispenser, capacity 0.5 l, with fill level indicator and cylinder lock, non-drip. Supplied = assembled. Capacity = 0.5 l. Housing colour = white. Height = 329 mm. Width = 81 mm. Depth = 111 mm. Housing material = plastic. Model = with operating lever. Lock type = cylinder lock. Feature = lockable. Product type = soap dispensers. Ergonomic single handed operation. Quick to fill with patented click-in bottle. Hand lotion dispenser for individual hand care after washing and drying hands. 500 ml yields 800 doses, tank to reserve 160 doses. The dispenser is airtight, and therefore protected from drying out and from germs. It comes with practical single handed operation as well as a fill level indicator. With cylinder lock.

See full description
Specifications for ParadiseLine Slim Hand Lotion Dispenser - Capacity 0.5 L
  • Capacity
    0.5L
  • Product Type
    Soap Dispensers
  • Housing Colour
    White
  • Depth
    111mm
  • Supplied
    Assembled
  • Height
    329mm
  • Lock Type
    Cylinder Lock
  • Housing Material
    Plastic
  • Features
    Lockable
  • Width
    81mm