0
1
2

Polymask Dispenser, 1400mm High on 150mm Wheels

Order Code: ZT2443393S

£65.99 Inc VAT (20%)


Description

Adjustable polythene mobile sheeting dispenser that can take rolls up to 1400mm wide.
Designed to be wheeled upright and then can be turned through 90 degrees so the polythene can be unrolled. Fitted with 2 large 150mm rubber wheels suitable for oven grids and rough floors.
Fitted with 2 large 150mm rubber wheels suitable for oven grids and rough floors.
Keeps your polymask neat and tidy, no more rolls covered in dust or rolling around the floor
Please note this item is grey and not yellow as pictured

See full description
Specifications for Polymask Dispenser, 1400mm High on 150mm Wheels
  • Product Type
    Polymask Dispenser
  • Colour
    Grey
  • Height
    1400mm
  • Wheel Size
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome