PureLine Foam Dispenser for Toilet Seat Cleaner Fill Quantity 0.6 L Plastic White Non-Drip

Order Code: ZT4129754S

£279.99 Inc VAT (20%)


Description

PureLine foam dispenser for toilet seat cleaner, fill quantity 0.6 l, plastic, white, non-drip. Supplied = assembled. Capacity = 0.6 l. Housing colour = white. Height = 296 mm. Width = 123 mm. Depth = 126 mm. Housing material = impact resistant plastic. Model = touch. Lock type = lock. Feature = lockable. Product type = soap dispensers. Single handed operation using push system. No drip dispenser nozzle. Intuitive to refill - easy replacement of the bottle. System: A manually operated dispenser for disinfectant foam for cleaning toilet seats. The dispenser is suitable for single handed use due to the push system. Level indication on both sides and intuitive refilling allow service staff to easily change the resealable disinfectant bottle. Non-drip dispensing completes the user-friendly operation. One disinfectant bottle with the fill yields approx. 2000 portions (0.3 ml in the standard setting) The housing is made of impact-resistant, antistatic plastic, with lock as well as rounded edges, therefore no risk of injury. Included in delivery: 1 dispenser, 1 universal key, 1 installation and operating instructions, installation material (mounting plate, screws and wall plugs) Assembly: Installation using drill, approx. 90 cm between floor and lower edge of dispenser

See full description
Specifications for PureLine Foam Dispenser for Toilet Seat Cleaner Fill Quantity 0.6 L Plastic White Non-Drip
  • Width
    123mm
  • Height
    296mm
  • Product Type
    Foam Dispenser
  • Depth
    126mm
  • Housing Colour
    White
  • Lock Type
    Lock
  • Housing Material
    Impact Resistant Plastic