PureLine Foam Foaming Soap Dispenser Fill Quantity 0.6 L Plastic White Non-Drip

Order Code: ZT4129845S

£259.99 Inc VAT (20%)


Description

PureLine Foam foaming soap dispenser, fill quantity 0.6 l, plastic, white, non-drip. Supplied = assembled. Capacity = 0.6 l. Housing colour = white. Height = 296 mm. Width = 123 mm. Depth = 126 mm. Housing material = impact resistant plastic. Model = touch. Lock type = lock. Feature = lockable. Product type = soap dispensers. Single handed operation using push system. No drip dispenser nozzle. Intuitive to refill - easy replacement of the bottle. System: The ergonomic single handed push lever enables easy removal: the foaming soap flows straight into the palm of the hand. No drips during use due to the re-suction pump. The resealable soap cartridge is simply inserted into the dispenser's drawer system. Soap cartridge and pump form a self contained system, which protects them from external influences. This prevents the liquid from drying out. Residue free use of the approx. 2000 doses due to overhead soap cartridge. Housing made of impact resistant plastic, with lock. The white front can be customised with front panels in different colours (available separately) Included in delivery: 1 dispenser, 1 installation and operating instructions, 1 CWS universal key, installation material (mounting plate, screws and dowels) Assembly: Installation using drill, approx. 120 cm between floor and lower edge of dispenser

See full description
Specifications for PureLine Foam Foaming Soap Dispenser Fill Quantity 0.6 L Plastic White Non-Drip
  • Width
    123mm
  • Height
    296mm
  • Product Type
    Soap Dispenser
  • Depth
    126mm
  • Lock Type
    Lock
  • Housing Colour
    White
  • Housing Material
    Impact Resistant Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome