Replacement Blade, For Hand Dispensers, Width 54mm, Steel

Order Code: ZT2736418S

£13.99each Inc VAT (20%)
£55.96 minimum order value
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%

Minimum order quantity: 4.
Currently unavailable

Description

Replacement blade, for hand dispensers, width 54 mm, steel, 4+ items. Supplied = assembled. Category = packaging and dispatch. Product type = cutters. Material = steel. Colour = steel silver. Width = 54 mm. Height = 25 mm. Model = for hand dispensers. For handheld dispenser KK 659975. Hole diameter 5 mm.

Specifications for Replacement Blade, For Hand Dispensers, Width 54mm, Steel
  • Colour
    Steel Silver
  • Material
    Steel
  • Product Type
    Cutters
  • Height
    25mm
  • Supplied
    Assembled
  • Width
    54mm