Sanitary Waste Collector With Bag Dispenser - Capacity 8 L - Brushed Stainless Steel

Order Code: ZT2737754S

£539.99 Inc VAT (20%)


Description

Sanitary waste collector with bag dispenser, capacity 8 l, WxHxD 220 x 342 x 153 mm, brushed stainless steel. Supplied = assembled. Product type = sanitary waste collectors with bag dispenser. Capacity = 8 l. Height = 342 mm. Width = 220 mm. Depth = 153 mm. Waste collector material = stainless steel, brushed. Waste collector colour = stainless steel. Place of use = wet areas. Fittings = with lid. Material of lid = no-fingerprint finish stainless steel. Colour of lid = stainless steel. Material properties = non-fingerprint finish. Finish = brushed. Design of access opening = access flap. Colour of loading flap = stainless steel. Diameter of access opening = 220x153 mm. Design = without inner containers. Weight = 3.6 kg. For the disposal of sanitary bags. The bag dispenser can be mounted on the left, right or front of the collector according to the installer's preference in close proximity to the toilet seat. Sanitary waste collector with 8 litre capacity. Bag holder for mounting on three sides for approx. 50 individual sanitary bags made of paper or two refill boxes with approx. 25 - 30 sanitary bags made of plastic. Attachment using tongues on the collector base and additional adhesion using the adhesive tape provided. Hinged lid at the top and a grip rail with the smallest possible contact surface. Inside bag holder for concealed fastening of the waste bag. Four point attachment. Includes hexagonal fastening screws in stainless steel. Surface mounting.

See full description
Specifications for Sanitary Waste Collector With Bag Dispenser - Capacity 8 L - Brushed Stainless Steel
  • Capacity
    8L
  • Colour of Loading Flap
    Stainless Steel
  • Lid Material
    Finish Stainless Steel
  • Fittings
    with Lid
  • Weight
    3.6kg
  • Supplied
    Assembled
  • Width
    220mm
  • Material Properties
    Non-Fingerprint Finish
  • Height
    342mm
  • Design
    without Inner Containers
  • Depth
    153mm
  • Diameter of Access Opening
    220 x 153mm
  • Access Opening Design
    Access Flap
  • Lid Colour
    Stainless Steel
  • Finish
    Brushed
  • Applications
    Wet Areas
  • Material
    Stainless Steel, Brushed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome