Sanitary Waste Collector With Bag Dispenser - Capacity 8 L - White Stainless Steel

Order Code: ZT2737747S

£539.99 Inc VAT (20%)


Description

Sanitary waste collector with bag dispenser, capacity 8 l, WxHxD 220 x 342 x 153 mm, white stainless steel. Supplied = assembled. Product type = sanitary waste collectors with bag dispenser. Capacity = 8 l. Height = 342 mm. Width = 220 mm. Depth = 153 mm. Waste collector material = powder coated stainless steel. Waste collector colour = traffic white RAL 9016. Fittings = with lid. Material of lid = stainless steel. Colour of lid = traffic white RAL 9016. Finish = powder coated. Design of access opening = access flap. Colour of loading flap = traffic white RAL 9016. Diameter of access opening = 220x153 mm. Design = without inner containers. Weight = 3.6 kg. For the disposal of sanitary bags. The bag dispenser can be mounted on the left, right or front of the collector according to the installer's preference in close proximity to the toilet seat. Sanitary waste collector with 8 litre capacity. Bag holder for mounting on three sides for approx. 50 individual sanitary bags made of paper or two refill boxes with approx. 25 - 30 sanitary bags made of plastic. Attachment using tongues on the collector base and additional adhesion using the adhesive tape provided. Hinged lid at the top and a grip rail with the smallest possible contact surface. Inside bag holder for concealed fastening of the waste bag. Four point attachment. Includes hexagonal fastening screws in stainless steel. Surface mounting.

See full description
Specifications for Sanitary Waste Collector With Bag Dispenser - Capacity 8 L - White Stainless Steel
  • Capacity
    8L
  • Lid Material
    Stainless Steel
  • Colour of Loading Flap
    Traffic White
  • Design
    without Inner Containers
  • Fittings
    with Lid
  • Height
    342mm
  • Access Opening Design
    Access Flap
  • Finish
    Powder-coated
  • Width
    220mm
  • Depth
    153mm
  • Supplied
    Assembled
  • Diameter of Access Opening
    220 x 153mm
  • Material
    Powder Coated Stainless Steel
  • Lid Colour
    Traffic White
  • Weight
    3.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome