Soap Dispenser 1500ml White Each

Order Code: ZT2620433S

£17.99 Inc VAT (20%)


Description

JanSan Soap Dispenser 1500ml White works great either as a hand sanitiser, lotion, soap dispenser or shampoo dispenser. it’s wall-mounted. It works perfectly no matter it’s in your bathroom, downstairs toilet, kitchen, the hallway of home, office, school, hospital, restaurant, café and shop etc.
- Suitable for soap, lotion, shampoo, hand cream, etc. - These wall mounted dispensers comes with a very modern and stylish back plate design, incorporating concealed fittings and are lockable. - The shampoo dispenser is made of sturdy ABS material, corrosion-resistant and rust-resistant. - Ergonomically designed with modern and unique look.
Soap Dispenser Spec: - Liquid soap dispenser - refilling - lt. 1,500 capacity - Colours: White /Grey - Dimensions ( mm): Dimensions ( mm): 282 x 110 x 137

See full description
Specifications for Soap Dispenser 1500ml White Each
  • Size
    1500ml
  • Material
    ABS Plastic
  • Colour
    White/Grey
  • Product Type
    Soap Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome